1/8 hp 1075 RPM 230V Motor
1/8 hp 1075 RPM 230V Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Diameter:
- 5-1/2
- Fan Speeds:
- 1
- Frame Size:
- 48
- Hertz:
- 60
- Horsepower:
- 1/8 hp
- Length:
- 4-3/50
- MFD Rating:
- 5 mfd
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Condenser Fan Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Rotation:
- CCWSE
- Shaft Length:
- 2-4/25
- UL Listed:
- No
- Volts:
- 200/230V