This product requires certification to purchase.

1/8 hp 1140 RPM 200/230V Single Phase PSC Fan Motor

Service First

1/8 hp 1140 RPM 200/230V Single Phase PSC Fan Motor

  • Fast #
  • Part #SMOT18914
  • Item #10563571
  • Manufacturer Part #MOT18914
4.3 out of 5 Customer Rating
Brand image
Service First

1/8 hp 1140 RPM 200/230V Single Phase PSC Fan Motor

  • Fast #
  • Part #SMOT18914
  • Item #10563571
  • Manufacturer Part #MOT18914
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Bearing Type:
Ball
Blower Type:
PSC
Fan Speeds:
1
Frame Size:
42
Hertz:
60
Horsepower:
1/8 hp
Length:
4-107/1000
MFD Rating:
5 mfd
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Fan Motor
RPM:
1140
RPM Range:
900-1150
Rotation:
CCWLE
Shaft Length:
2-3/5
Shaft Size:
1/2
Type:
SMOT18914
Volts:
200/230V