This product requires certification to purchase.

1/8 hp 825 RPM 200/230V Fan Motor

Service First

1/8 hp 825 RPM 200/230V Fan Motor

  • Fast #
  • Part #SMOT14328
  • Item #4240867
  • Manufacturer Part #MOT14328
4.8 out of 5 Customer Rating
Brand image
Service First

1/8 hp 825 RPM 200/230V Fan Motor

  • Fast #
  • Part #SMOT14328
  • Item #4240867
  • Manufacturer Part #MOT14328
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Los Angeles, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Frame Size:
48
Horsepower:
1/8 hp
Phase:
Single Phase
Product Type:
Fan Motor
RPM:
825
RPM Range:
0-899
Volts:
200/230V