1/8 in. x 2 in. x 30 ft. Foam Tape
1/8 in. x 2 in. x 30 ft. Foam Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Adheres firmly to all non-porous surfaces, molds easily around valves and fittings
- Stop condensation and drip
- Will not shrink or dry out
Documents
Specifications
- Application:
- Cold Piping, Hot Piping
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 30
- Material:
- Foam
- Product Type:
- Tape
- Size:
- 2 in x 30 ft
- Thickness:
- 125 mil
- Type:
- TFOM000130
- Width:
- 2