1-1/8 in. Rectifier
1-1/8 in. Rectifier
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- AMP:
- 15
- Height:
- 2-1/2
- Length:
- 1-1/8
- Product Type:
- Rectifier
- Temperature Range:
- -60 to 150 Deg C
- Width:
- 1-1/8