This product requires certification to purchase.

1-1/8 in. Suction Line Filter

Service First

1-1/8 in. Suction Line Filter

  • Fast #
  • Part #SDHY01462
  • Item #7218632
  • Manufacturer Part #DHY01462
5 out of 5 Customer Rating
Brand image
Service First

1-1/8 in. Suction Line Filter

  • Fast #
  • Part #SDHY01462
  • Item #7218632
  • Manufacturer Part #DHY01462
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1-1/8 in
Fitting Size 2:
1-1/8 in
Fitting Sizes:
1-1/8 in
Length:
10-41/100 in
Material:
Metal
Product Type:
Suction Line Filter Drier
UL Listed:
No