1-4/5 in. Switch Reversible Flow 9Open at 105°F, Close at 95°F)
1-4/5 in. Switch Reversible Flow 9Open at 105°F, Close at 95°F)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Depth:
- 6 in
- OEM Part:
- Yes
- Product Type:
- Flow Switch
- Temperature Range:
- 95 to 105 Deg F
- Width:
- 4-1/5 in