1 hp 1050 RPM 120V Constant Torque Motor
1 hp 1050 RPM 120V Constant Torque Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Blower Type:
- Constant Torque
- Frame Size:
- 48
- Horsepower:
- 1 hp
- OEM Part:
- Yes
- Product Type:
- Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Type:
- SMOT18722
- Volts:
- 120V