1 hp 1050 RPM 208/230V Single Phase ECM Blower Motor
1 hp 1050 RPM 208/230V Single Phase ECM Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Service First OEM repair part
Specifications
- Blower Type:
- ECM
- CSA Certified:
- Yes
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1 hp
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 208/230V