1 hp 1125 RPM 230V Fan Motor
1 hp 1125 RPM 230V Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Fan Speeds:
- 1
- Frame Size:
- 48
- Frequency:
- 60
- Horsepower:
- 1 hp
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 1125
- RPM Range:
- 900-1150
- Rotation:
- Reversible
- UL Listed:
- No
- Volts:
- 200/230V