1 hp 1250 RPM 120/240V Single Phase ECM Variable Speed Blower Motor
This product has been replaced by
Manufacturer Part #MOT20275
1 hp 1250 RPM 120/240V Single Phase ECM Variable Speed Blower Motor
Product Details
Product Details
- Service First OEM repair part
Specifications
- Blower Type:
- ECM Variable Speed
- Fan Speeds:
- Variable
- Horsepower:
- 1 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1250
- RPM Range:
- 1151-1399
- Volts:
- 120/240V