1 hp 1500 RPM 120V Single Phase ECM Variable Speed Blower Motor
This product has been replaced by
Manufacturer Part #MOT20547
1 hp 1500 RPM 120V Single Phase ECM Variable Speed Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Service First OEM repair part
Specifications
- Blower Type:
- ECM Variable Speed
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1500
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 120V