This product requires certification to purchase.

1 hp 230/460V 1725 - 1425 RPM Three Phase Motor

This product has been replaced by

Service First 1725 RPM 208/230/460V Blower Motor
Service First 1 hp 1725 RPM 208/230/460V Three Phase Blower Motor
Manufacturer Part #MOT17517
Service First

1 hp 230/460V 1725 - 1425 RPM Three Phase Motor

  • Fast #
  • Part #SMOT13023
  • Item #4513132
  • Manufacturer Part #MOT13023
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

Service First 1725 RPM 208/230/460V Blower Motor
Service First 1 hp 1725 RPM 208/230/460V Three Phase Blower Motor
Manufacturer Part #MOT17517
Service First

1 hp 230/460V 1725 - 1425 RPM Three Phase Motor

  • Fast #
  • Part #SMOT13023
  • Item #4513132
  • Manufacturer Part #MOT13023
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Horsepower:
1 hp
RPM:
1725
RPM Range:
1400 and Above
Volts:
230/460V