1 hp ECM Variable Speed Motor
1 hp ECM Variable Speed Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Blower Type:
- Direct Drive
- Diameter:
- 5-33/50 in
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1 hp
- Length:
- 11-59/100 in
- Maximum Temperature:
- 120
- Motor Enclosure:
- Open Air Over (OAO)
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Shaft Length:
- 11-59/100 in
- Shaft Size:
- 1/2 in
- Temperature Range:
- 50 to 120 Deg F
- Type:
- SMOT18586
- Volts:
- 120/240V
- Weight:
- 17.3 lb