1 in. 0 to 220F Dial Thermometer
1 in. 0 to 220F Dial Thermometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 1 in
- Length:
- 5 in
- Material:
- Stainless Steel
- Temperature Range:
- 0 to 220 Deg F