1 Pole 30A 24V A2L Contactor
1 Pole 30A 24V A2L Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 30
- Product Type:
- 1 Pole Contactor
- Type:
- SSFCTR1P30A24VSA2L
- Volts:
- 24V