This product requires certification to purchase.

1 x 37 x 16-3/4 in. Mist Eliminator Filter

Service First

1 x 37 x 16-3/4 in. Mist Eliminator Filter

  • Fast #
  • Part #TFLR09409
  • Item #10030728
  • Manufacturer Part #FLR09409
3.6 out of 5 Customer Rating
Brand image
Service First

1 x 37 x 16-3/4 in. Mist Eliminator Filter

  • Fast #
  • Part #TFLR09409
  • Item #10030728
  • Manufacturer Part #FLR09409
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mist Eliminator Filter
  • Requires Certification

Specifications

Depth:
1 in
Height:
37 in
Product Type:
Mist Eliminator
Size:
16-3/4 in x 37 in x 1 in
Width:
16-3/4 in