10 Amp 120/240V 3 in.
10 Amp 120/240V 3 in.
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- AMP:
- 15
- Application:
- Power, Auto, Power Supply, Heating Systems, HVAC, Gas Furnaces, Electric Furnace, Boiler, Espresso Machines, Refrigeration, Electric Motors, Heating, Laboratory, Medical, Automotive, Heaters
- Product Type:
- Limit Switch
- Switch Type:
- SPST
- Temperature Range:
- Up to 120 Deg F
- Width:
- 3 in