10 MFD 440V Run Capacitor
This product has been replaced by
Manufacturer Part #SFCAP10440
10 MFD 440V Run Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacitor Type:
- Run
- Height:
- 2-1/5 in
- Length:
- 4-7/10 in
- MFD Rating -:
- 10 mfd
- Origin:
- Global
- Shape:
- Oval
- Volts:
- 440V
- Width:
- 3-1/10 in