This product requires certification to purchase.

10 x 7 in. Blower Wheel

Service First

10 x 7 in. Blower Wheel

  • Fast #
  • Part #SWHL02353
  • Item #1731809
  • Manufacturer Part #WHL02353
5 out of 5 Customer Rating
Brand image
Service First

10 x 7 in. Blower Wheel

  • Fast #
  • Part #SWHL02353
  • Item #1731809
  • Manufacturer Part #WHL02353
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Specifications

Blade Span:
10 in
Depth:
7 in
Diameter:
10 in
Length:
16 in
Width:
16 in