11-19/20 in. Blower Wheel
11-19/20 in. Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Brand Model Compatibility:
- S8X1 Furnace
- Diameter:
- 11-19/20
- Energy Star Compliant:
- No
- UL Listed:
- No
- Width:
- 11-93/100