12-10 ga Block Spade Tongue Insulated Terminal #10 Stud - Pack of 75
12-10 ga Block Spade Tongue Insulated Terminal #10 Stud - Pack of 75
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Vinyl insulated
Documents
Specifications
- Color Finish Name:
- Yellow
- End Connection 1:
- Stud
- End Connections:
- Stud
- Length:
- 4-1/2
- Material:
- Plastic
- Product Type:
- Terminal
- Type:
- SSFYS10
- UL Listed:
- Yes
- Wire Gauge (AWG):
- 10 ga;11 ga;12 ga