120/240V High Pressure Switch (Open at 460 psi, Close at 360 psi)
120/240V High Pressure Switch (Open at 460 psi, Close at 360 psi)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Service First OEM repair part
Specifications
- Fits Brand:
- Trane
- Fits Model:
- THC033A3 Air Conditioner
- OEM Part:
- Yes
- Pressure - Maximum:
- 460 psi
- Pressure - Minimum:
- 360 psi
- Product Type:
- High Pressure Switch
- Volts:
- 120/240V