120/240V Reversible Flow Switch
120/240V Reversible Flow Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- A951X080BU4SAAA, A951X080BU4SABA, A951X080BU4SABB, ADC1B080A9421AC, ADC1B080A9421AD, ADC1B080A9421AE, ADC1B080A9421AF, ADC1B080A9421AG, ADH1B065A9421AA, ADH1B065A9421AB, ADH1B065A9421CA, ADH1B065A9421CB, ADH1B065A9H31AA, ADH1B065A9H31BA, ADH2B080A942VAA, ADH2B080A942VAB, ADX080R942W7, ADX1B080A9421AC, ADX1B080A9421AD, ADX1B080A9H31BB, ADX2B080A9422AA, ADX2B080A9422AB, CDX1B080A9421AC, M951P065BD42AAA, M951P065BD42AAB, M951P065BD42AAC, S9B1B080U4PSAAA, S9B1B080U4PSAAB, S9X1B080U4PSBAA, S9X1B080U4PSBAB, S9X2B080U4PSBAB, TDC1B080A9421AC, TDC1B080A9421AD, TDC1B080A9421AE, TDC1B080A9421AF, TDC1B080A9421AG, TDH1B065A9421AA, TDH1B065A9421AB, TDH1B065A9421CA, TDH1B065A9421CB, TDH1B065A9H31AA, TDH1B065A9H31BA, TDH2B080A942VAA, TDH2B080A942VAB, TDX080R942W7, TDX1B080A9421AC, TDX1B080A9421AD, TDX1B080A9H31BB, TDX2B080A9422AA, TDX2B080A9422AB
- Height:
- 3-1/2 in
- Product Type:
- Flow Switch
- Temperature Range:
- 85 to 95 Deg F
- UL Listed:
- No
- Volts:
- 120/240V
- Width:
- 2-3/8 in