120V Silicon Carbide Hot Surface Ignitor
120V Silicon Carbide Hot Surface Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Height:
- 3-7/10 in
- Ignitor Type:
- Hot Surface
- Length:
- 4-7/10 in
- Material:
- Silicon Carbide
- Volts:
- 120V
- Width:
- 4-1/2 in