120V SPST Pressure Switch
120V SPST Pressure Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- AMP:
- 3
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Fits Model:
- S9V2B080U4VSACA, S9V2B080U3VSAAA, S9V2B080U4VSABC, S9V2B080U4VSADA, S9V2B080U3VSABA, S9V2B080U4VSABB
- OEM Part:
- Yes
- Product Type:
- Pressure Switch
- Switch Type:
- SPST
- Type:
- SSWT04131
- Volts:
- 120V