125V Air Pressure Switch
125V Air Pressure Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- AMP:
- 18
- Depth:
- 4-1/2 in
- Diameter:
- 2-17/32 in
- Product Type:
- Air Pressure Switch
- Switch Type:
- SPST
- Temperature Range:
- -40 to 190.4 Deg F