135F Switch Disc
135F Switch Disc
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- AMP:
- 5.8
- Brand Model Compatibility:
- S8V2C100M5PDAA, S8V2C100M5PCAA
- Height:
- 2-29/100 in
- Product Type:
- Limit Switch
- Temperature Range:
- Up to 125 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 2 in