This product requires certification to purchase.

14-1/2 in. 58.8 MBH 208/230 V Single Phase Compressor

This product has been replaced by

COMPRESSOR SCROLL 5.08 TON 230V/60/1 STUB TUBE R-22 BLACK
Service First 55000 BTU R-22 200/230V Single Phase Scroll Compressor
Manufacturer Part #COM13123
Service First

14-1/2 in. 58.8 MBH 208/230 V Single Phase Compressor

  • Fast #
  • Part #SCOM03733
  • Item #449541
  • Manufacturer Part #COM03733
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

COMPRESSOR SCROLL 5.08 TON 230V/60/1 STUB TUBE R-22 BLACK
Service First 55000 BTU R-22 200/230V Single Phase Scroll Compressor
Manufacturer Part #COM13123
Service First

14-1/2 in. 58.8 MBH 208/230 V Single Phase Compressor

  • Fast #
  • Part #SCOM03733
  • Item #449541
  • Manufacturer Part #COM03733
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

BTU:
55000
Compressor Type:
Hermetic
Diameter:
14-1/2
Height:
19-1/5
Phase:
Single Phase
Refrigerant:
R-22
Volts:
200/230V