140 to 170°F Limit Switch
140 to 170°F Limit Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Service First OEM repair part
Specifications
- AMP:
- 6
- Application:
- Heating
- Depth:
- 1 in
- OEM Part:
- Yes
- Product Type:
- Limit Switch
- Switch Type:
- SPST
- Temperature Range:
- 140 to 170 Deg F
- Width:
- 2-13/25 in