15 mfd 370V Oval Run Capacitor
15 mfd 370V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Documents
Specifications
- Capacitor Type:
- Run
- Height:
- 1-1/2 in
- Length:
- 7 in
- MFD Rating:
- 15 mfd
- Origin:
- Global
- Shape:
- Oval
- Volts:
- 370V
- Width:
- 2-2/5 in