15 mfd 440V Round Run Capacitor
15 mfd 440V Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Capacitor Type:
- Run
- Diameter:
- 2 in
- Length:
- 5-2/5 in
- MFD Rating:
- 15 mfd
- Origin:
- Global
- Shape:
- Round
- Volts:
- 440V