This product requires certification to purchase.

18-7/10 in. x 24 in. Plastic Vertical Condensate Drain Pan

Service First

18-7/10 in. x 24 in. Plastic Vertical Condensate Drain Pan

  • Fast #
  • Part #SPAN03880
  • Item #7266276
  • Manufacturer Part #PAN03880
3.3 out of 5 Customer Rating
Brand image
Service First

18-7/10 in. x 24 in. Plastic Vertical Condensate Drain Pan

  • Fast #
  • Part #SPAN03880
  • Item #7266276
  • Manufacturer Part #PAN03880
3.3 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
American Standard 4FWH Air Handler
Configuration:
Vertical
Depth:
3-1/5 in
Drain Opening:
3/4 in
End Connection 1:
FPT
End Connections:
FPT
Height:
18-7/10 in
Length:
24 in
Material:
Plastic
Material Type:
Polycarbonate
Width:
18-7/10 in