This product requires certification to purchase.

18-9/25 x 60-47/50 x 1 in. Air Filter Pack of 2

Service First

18-9/25 x 60-47/50 x 1 in. Air Filter Pack of 2

  • Fast #
  • Part #SFLR09411
  • Item #10241199
  • Manufacturer Part #FLR09411
3.2 out of 5 Customer Rating
Brand image
Service First

18-9/25 x 60-47/50 x 1 in. Air Filter Pack of 2

  • Fast #
  • Part #SFLR09411
  • Item #10241199
  • Manufacturer Part #FLR09411
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Air Filter
  • Requires Certification

Specifications

Depth:
1
Disposable:
No
Height:
18-9/25
Origin:
Domestic
Package Quantity:
Pack of 2
Product Type:
Mist Eliminator
Size:
18-9/25 in x 60-47/50 in x 1 in
Type:
SFLR09411
Width:
60-47/50