18.24 x 15.37 x 8.79 in. Blower Housing Left Side
18.24 x 15.37 x 8.79 in. Blower Housing Left Side
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- Diameter:
- 15-37/100
- Length:
- 18-6/25
- Product Type:
- Blower Housing
- Type:
- SHUS04195
- Width:
- 8-79/100