19-1/2 in. Plastic Upflow;Downflow Condensate Drain Pan
19-1/2 in. Plastic Upflow;Downflow Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Condensate Drain Pan
Specifications
- Brand Model Compatibility:
- TAMXA0C60V51DA, TAMXA0C48V41DB, TAMXA0C48V41DAA, TAMXA0C48V41DA, TAMXA0C60V51DAA
- Configuration:
- Upflow
- Drain Opening:
- 3/4 in
- Height:
- 8-3/10 in
- Length:
- 30-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Size:
- 30-1/2 in x 8-3/10 in
- Width:
- 8-3/10 in