This product requires certification to purchase.

19-4/5 in. x 20-2/5 in. Downflow Condensate Drain Pan

Service First

19-4/5 in. x 20-2/5 in. Downflow Condensate Drain Pan

  • Fast #
  • Part #SPAN03094
  • Item #4131336
  • Manufacturer Part #PAN03094
3.8 out of 5 Customer Rating
Brand image
Service First

19-4/5 in. x 20-2/5 in. Downflow Condensate Drain Pan

  • Fast #
  • Part #SPAN03094
  • Item #4131336
  • Manufacturer Part #PAN03094
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Condensate Drain Pan
  • Requires Certification

Specifications

Brand Model Compatibility:
TAMXB0C36V31DA, TAMXA0C36V31DAA, TAMXA0C36V31DB, TAMXA0C36V31DA
Configuration:
Downflow
Height:
19-4/5
Length:
20-2/5
Size:
20-2/5 in x 19-4/5 in
Width:
19-4/5