This product requires certification to purchase.

2/5 hp 1115 RPM 460V Fan Motor

Service First

2/5 hp 1115 RPM 460V Fan Motor

  • Fast #
  • Part #SMOT10341
  • Item #3415528
  • Manufacturer Part #MOT10341
4.5 out of 5 Customer Rating
Brand image
Service First

2/5 hp 1115 RPM 460V Fan Motor

  • Fast #
  • Part #SMOT10341
  • Item #3415528
  • Manufacturer Part #MOT10341
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features sleeve bearings
  • Requires Certification

Specifications

Frame Size:
48
Horsepower:
2/5 hp
Product Type:
Fan Motor
RPM:
1115
RPM Range:
900-1150
Volts:
460V