2-3/50 in. Coil for Sanhua SHF(L) Series Reversing Valves and Heat Pump
2-3/50 in. Coil for Sanhua SHF(L) Series Reversing Valves and Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Height:
- 2-3/5 in
- Length:
- 3-1/2 in
- Material:
- Metal
- Refrigerant:
- R-410A
- UL Listed:
- No
- Width:
- 2-3/50 in