2-51/100 in. Bore Sheave
2-51/100 in. Bore Sheave
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 6-8/25 in
- Product Type:
- Wheel
- UL Listed:
- No
- Width:
- 2-51/100 in