2 hp 1740 RPM 208/230/460V Blower Motor
2 hp 1740 RPM 208/230/460V Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Documents
Specifications
- Frame Size:
- 145
- Horsepower:
- 2 hp
- OEM Part:
- Yes
- Phase:
- Three Phase
- Product Type:
- Blower Motor
- RPM:
- 1740
- RPM Range:
- 1400 and Above
- Type:
- SMOT17519
- UL Listed:
- No
- Volts:
- 208/230/460V