This product requires certification to purchase.

20/4 MFD 440V Capacitor with Resistor

This product has been replaced by

CAPACTOR 20 4MFD 440V RD
Service First CAPACTOR 20 4MFD 440V RD
Manufacturer Part #SFCAP20D4440R
Service First

20/4 MFD 440V Capacitor with Resistor

  • Fast #
  • Part #SCPT00658
  • Item #708700
  • Manufacturer Part #CPT00658
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

CAPACTOR 20 4MFD 440V RD
Service First CAPACTOR 20 4MFD 440V RD
Manufacturer Part #SFCAP20D4440R
Service First

20/4 MFD 440V Capacitor with Resistor

  • Fast #
  • Part #SCPT00658
  • Item #708700
  • Manufacturer Part #CPT00658
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
3-1/4 in
Length:
4-9/10 in
MFD Rating:
20/4 mfd
Shape:
Round
Volts:
440V