20-2/5 in. x 26-41/50 in. Plastic Horizontal Condensate Drain Pan
20-2/5 in. x 26-41/50 in. Plastic Horizontal Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Configuration:
- Horizontal
- Depth:
- 4
- Drain Opening:
- 3/4
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 20-19/50
- Length:
- 26-41/50
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Width:
- 20-2/5