20-3/5 in. Plastic Horizontal Condensate Drain Pan
20-3/5 in. Plastic Horizontal Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Horizontal
- Trane or American Standard
Specifications
- Brand Model Compatibility:
- 4TVM0024B100NBA, 4TVM0030B100NBA, 4TVM0036B100NBA, A4AH4P18A1B60AA
- Configuration:
- Horizontal
- Depth:
- 5
- Drain Opening:
- 3/4
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 21-4/5
- Length:
- 20-67/100
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Size:
- 20-67/100 in x 20-19/50 in
- Width:
- 20-19/50