20 x 25 in. Carbon Media (Pack of 3)
20 x 25 in. Carbon Media (Pack of 3)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Disposable:
- No
- Height:
- 25
- Material:
- Carbon
- Package Quantity:
- Pack of 3
- Product Type:
- Air Filter
- Size:
- 20 in x 25 in
- Width:
- 20