This product requires certification to purchase.

200/230V 67000 BTU Hermetic HVAC Compressor

Service First

200/230V 67000 BTU Hermetic HVAC Compressor

  • Fast #
  • Part #SCOM03748
  • Item #703979
  • Manufacturer Part #COM03748
5 out of 5 Customer Rating
Brand image
Service First

200/230V 67000 BTU Hermetic HVAC Compressor

  • Fast #
  • Part #SCOM03748
  • Item #703979
  • Manufacturer Part #COM03748
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

BTU:
67000
Compressor Type:
Hermetic
Height:
18-1/2 in
Phase:
Three Phase
Refrigerant:
R-22
Volts:
200/230V
Width:
14-1/2 in