This product requires certification to purchase.

54000 BTU R-410A 200/230V Three Phase Scroll Compressor

Service First

54000 BTU R-410A 200/230V Three Phase Scroll Compressor

  • Fast #
  • Part #SCOM10052
  • Item #4273373
  • Manufacturer Part #COM10052
5 out of 5 Customer Rating
Brand image
Service First

54000 BTU R-410A 200/230V Three Phase Scroll Compressor

  • Fast #
  • Part #SCOM10052
  • Item #4273373
  • Manufacturer Part #COM10052
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Service First OEM repair part
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
24.4
BTU:
54000
Compressor Type:
Scroll
Hertz:
60
Horsepower:
4-1/2 hp
Liquid Line (OD):
1/2
MBH:
54
Oil Type:
POE
Phase:
Three Phase
Refrigerant:
R-410A
Suction Line (OD):
7/8
Tonnage:
4.5 Ton
Volts:
200/230V