This product requires certification to purchase.

208/230V Transformer

Service First

208/230V Transformer

  • Fast #
  • Part #STRR02187
  • Item #3974211
  • Manufacturer Part #TRR02187
3.4 out of 5 Customer Rating
Brand image
Service First

208/230V Transformer

  • Fast #
  • Part #STRR02187
  • Item #3974211
  • Manufacturer Part #TRR02187
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fits Brand:
Service First
Fits Model:
4TTZ0060A1000AA Central Air Conditioner
Height:
2 in
Product Type:
Transformer
UL Listed:
No
Volts:
208/230V
Width:
3 in