21-1/2 in. Plastic Upflow Condensate Drain Pan
21-1/2 in. Plastic Upflow Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in AZ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AZ
Product Details
Product Details
- 21-1/2 in.
- Plastic
- Upflow
Specifications
- Configuration:
- Upflow
- Depth:
- 4
- Drain Opening:
- 3/4
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 22
- Length:
- 21-1/2
- Material:
- Plastic
- Material Type:
- Polycarbonate