This product requires certification to purchase.

21-1/3 in. Plastic Horizontal Condensate Drain Pan

Service First

21-1/3 in. Plastic Horizontal Condensate Drain Pan

  • Fast #
  • Part #SPAN03983
  • Item #7317198
  • Manufacturer Part #PAN03983
3.3 out of 5 Customer Rating
Brand image
Service First

21-1/3 in. Plastic Horizontal Condensate Drain Pan

  • Fast #
  • Part #SPAN03983
  • Item #7317198
  • Manufacturer Part #PAN03983
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Horizontal
  • Trane or American Standard
  • Requires Certification

Specifications

Brand Model Compatibility:
M4AH4P32B1B00AA, M4AH4P24E1B00AA, M4AH4P36E1B00AA, M4AH5E36E1B00AA, M4AH4E37B1B00AA
Configuration:
Horizontal
Depth:
6-1/2
Drain Opening:
3/4
Height:
12
Length:
22-3/4
Material:
Plastic
Material Type:
Polycarbonate
Size:
22-3/4 in x 13-21/50 in
Width:
13-21/50